text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Socket Spanner Set in Clip Strip Hex 3/16 to 9/16" 1/4" Square Drive 10-Piece


Article number G0425.002.980
Number of socket spanners 0
Total number of tools 10
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 10
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 10
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 10
Brand Stahlwille
Weight per piece (g) 206
Commodity code
Type Socket Spanner Set

Article numbers

Article number G0425.002.980
EAN 4018754125272
UBB 500501119183
UNSPSC 27111703
Manufacturer article nr  96015310
Do not close this page. This message will disappear, when the page is fully loaded.