text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Socket Spanner Set in Carton Box T20-T60 1/2" Drive 9-Piece


Article number G0427.003.070
Number of socket spanners 0
Total number of tools 9
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 9
Number of hexagonal sockets 0
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 9
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 9
Number of hexagonal sockets 0
Brand Stahlwille
Weight per piece (g) 811
Commodity code
Type Socket Spanner Set

Article numbers

Article number G0427.003.070
EAN 4018754101689
UBB 203122712714
UNSPSC 27111703
Manufacturer article nr  96031007
Do not close this page. This message will disappear, when the page is fully loaded.