text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Wera 8100 SC 2 Zyklop Speed Ratchet Set, 1/2" drive, metric, 37 pieces


Article number 81060.000.002
Number of socket spanners 17
Total number of tools 37
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Packed per 1

Specifications

Number of socket spanners 17
Total number of tools 37
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Weight per piece (g) 6030
Commodity code
Type Tool Set

Article numbers

Article number 81060.000.002
EAN 4013288121189
UBB 500511984840
UNSPSC 27111703
Manufacturer article nr  05003645001
Do not close this page. This message will disappear, when the page is fully loaded.