text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore 20 EMU-3 Socket Spanner Set in Plastic Case Hex 4-13mm 1/4" Drive 16-Piece


Article number G2290.001.790
Number of socket spanners 11
Total number of tools 16
Connection size (mm) 6.3
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Gedore
Packed per 1

Specifications

Number of socket spanners 11
Total number of tools 16
Connection size (mm) 6.3
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Gedore
Weight per piece (g) 755
Commodity code
Type Socket Spanner Set

Article numbers

Article number G2290.001.790
EAN 4010886617229
UBB 240122056965
UNSPSC 27111703
Manufacturer article nr  6172290
Do not close this page. This message will disappear, when the page is fully loaded.