text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Wera 8100 SB 2 Zyklop Speed Ratchet Set, 3/8" drive, metric, 43 pieces


Article number 81030.000.002
Number of socket spanners 18
Total number of tools 43
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Packed per 1

Specifications

Number of socket spanners 18
Total number of tools 43
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Weight per piece (g) 2962
Commodity code
Type Tool Set

Article numbers

Article number 81030.000.002
EAN 4013288121141
UBB 500511980624
UNSPSC 27111703
Manufacturer article nr  05003594001
Do not close this page. This message will disappear, when the page is fully loaded.