text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Socket Spanner Set in Plastic Box Hex 8-32mm 1/2" Square Drive 28-Piece


Article number 2L462575
Number of socket spanners 0
Total number of tools 28
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 22
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 28
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 22
Brand Stahlwille
Weight per piece (g) 5.41
Commodity code
Type Socket Spanner Set

Article numbers

Article number 2L462575
EAN 4018754260843
UBB 500636309204
UNSPSC 27111703
Manufacturer article nr  96031407
Do not close this page. This message will disappear, when the page is fully loaded.