text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Gedore 19 KMU-20 Socket Set in Sheet Steel Case Hex 10-24mm 1/2" Drive 13-Piece


With accessories made from GEDORE vanadium steel 31CrV, With robust lever-change reversible ratchet, with push-button release, In GEDORE blue sheet steel case, Dimensions: 320 x 132 x 55 mm, Dimensions: 320 x 132 x 55 mm

Article number 1C289636
Packaging Metal box
Connection size 1/2 inch
Number of socket spanners 11
Total number of tools 13
Connection size (mm) 12.5
Packed per 1

Specifications

Packaging Metal box
Connection size 1/2 inch
Number of socket spanners 11
Total number of tools 13
Connection size (mm) 12.5
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Gedore
Commodity code
Type Socket Set

Description

With accessories made from GEDORE vanadium steel 31CrV, With robust lever-change reversible ratchet, with push-button release, In GEDORE blue sheet steel case, Dimensions: 320 x 132 x 55 mm, Dimensions: 320 x 132 x 55 mm

Article numbers

Article number 1C289636
EAN 4010886930229
UBB 500642496623
UNSPSC 27111703
Manufacturer article nr  2545810
Do not close this page. This message will disappear, when the page is fully loaded.