text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Socket Spanner Set in Plastic Box Hex 3.5-13mm 1/4" Square Drive 22-Piece


Article number 9D832816
Number of socket spanners 0
Total number of tools 22
Connection size (mm) 6.35
Number of sockets for screwdriver 4
Number of Torx sockets 0
Number of hexagonal sockets 13
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 22
Connection size (mm) 6.35
Number of sockets for screwdriver 4
Number of Torx sockets 0
Number of hexagonal sockets 13
Brand Stahlwille
Weight per piece (g) 0.97
Commodity code
Type Socket Spanner Set

Article numbers

Article number 9D832816
EAN 4018754261499
UBB 500636300609
UNSPSC 27111703
Manufacturer article nr  96011113
Do not close this page. This message will disappear, when the page is fully loaded.