text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore 30 JMU-10 Socket Set in Sheet Steel Case Hex 6-19mm 3/8" Drive 16-Piece


Article number 1V251095
Number of socket spanners 14
Total number of tools 16
Connection size (mm) 10
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Gedore
Packed per 1

Specifications

Number of socket spanners 14
Total number of tools 16
Connection size (mm) 10
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Gedore
Weight per piece (g) 2220
Commodity code
Type Socket Set

Article numbers

Article number 1V251095
EAN 4010886934784
UBB 500632574504
UNSPSC 27111703
Manufacturer article nr  2682885
Do not close this page. This message will disappear, when the page is fully loaded.