text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Stahlwille Ratchet 1/2" Square Drive 260mm


Article number G0440.001.770
Weight 610
Head diameter (mm) 45
Length (m) 260
Isolation protection 1000 V No
Material Other
Explosion-proof No
Trough-feed model No
Packed per 1

Specifications

Weight 610
Head diameter (mm) 45
Length (m) 260
Isolation protection 1000 V No
Material Other
Explosion-proof No
Trough-feed model No
Universal joint No
Reversible No
Construction ratchet No
Suitable for bits No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Stahlwille
Weight per piece (g) 555
Commodity code
Type Ratchet

Article numbers

Article number G0440.001.770
EAN 4022668131441
UBB 500503004383
UNSPSC 27111711
Manufacturer article nr  56013144
Do not close this page. This message will disappear, when the page is fully loaded.