text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Hard Foam Insert for Tool Insert 525 x 30 x 260mm


Article number G1706.031.426
Colour Other
Width 525
Height 30
Depth 260
Type of accessories/components Other
Material Other
Accessories Yes
Packed per 1

Specifications

Colour Other
Width 525
Height 30
Depth 260
Type of accessories/components Other
Material Other
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Stahlwille
Weight per piece (g) 9020
Commodity code
Type Hard Foam Insert

Article numbers

Article number G1706.031.426
EAN 4018754194094
UBB 500574822622
UNSPSC 27110000
Manufacturer article nr  83031426
Do not close this page. This message will disappear, when the page is fully loaded.