text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Universal Joint 19.05mm 3/4" Drive Chrome Alloy Steel Chrome Plated 109mm


Article number
Wrench width (mm) 19.05
Length (m) 109
Connection size (mm) 19.05
Tested according to ISO 3316 Yes
Brand Stahlwille
Weight per piece (g) 550
Commodity code
Packed per 1

Specifications

Wrench width (mm) 19.05
Length (m) 109
Connection size (mm) 19.05
Tested according to ISO 3316 Yes
Brand Stahlwille
Weight per piece (g) 550
Commodity code
Type Universal Joint

Article numbers

Article number G0470.000.561
EAN 4018754013371
UBB 203122121015
UNSPSC 27110000
Manufacturer article nr  15020000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.