text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

PB Swiss 38215.A SwissGrip Evo interchangeable handle for quick and easy blade replacement, with “Click” fastening


Article number 4Y804870
Total length (mm)
Blade diameter (mm) 29
Brand Pb swiss tools
Weight per piece (g) 57
Commodity code
Packed per 1

Specifications

Total length (mm) 109
Blade diameter (mm) 29
Brand Pb swiss tools
Weight per piece (g) 57
Commodity code

Article numbers

Article number 4Y804870
EAN 7610733297153
UBB 500740611800
UNSPSC 27110000
Manufacturer article nr  PB 38215.A
Do not close this page. This message will disappear, when the page is fully loaded.