text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bessey Figure scissors D16 D16-Right 240mm


For short, straight and curved cuts. Edges with micro-serrations for slip-proof working. Left cut model available as well

Article number E0401.016.240
Length of blade (mm) 40
Length (m) 240
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 40
Length (m) 240
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Brand Bessey
Weight per piece (g) 380
Commodity code

Description

For short, straight and curved cuts. Edges with micro-serrations for slip-proof working. Left cut model available as well

Article numbers

Article number E0401.016.240
EAN 4010220019146
UBB 404106050143
UNSPSC 44121618
Manufacturer article nr  D16
Do not close this page. This message will disappear, when the page is fully loaded.