text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Wera Kraftform Kompakt micro Bit Set in Pouch PH00-1 T5-6 SL0.23-0.5mm Hex-Plus1.5-2mm 11-Piece


Kraftform Kompakt Micro 11 ESD 1, 11 pieces 1x 1013 Kraftform Micro ESD Bitholding screwdriver: 97 mm 3x 851/9 C J PH bits, halfmoon: PH 00 x 44x1.8 mm, PH 0 x 44x2 mm, PH 1 x 44x3 mm 2x 867/9 C TORX® bits, halfmoon: TX 5x44 mm, TX 6x44 mm 3x 800/9 C bits: 0.23x1.5x44 mm, 0.40x2x44 mm, 0.50x3x44 mm 2x 840/9 C bits Hex-Plus: 1.5x44 mm, 2x44 mmKraftform Kompakt Micro set for precision mechanical work. Suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21). Electrical surface resistance of = 10<,sup>9<,/sup> Ohm for secure protection against electrostatic charge. Manufactured in accordance with DIN EN 61340-5-1. Compact handle/interchangeable blade system for fast blade change. Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary. Power zone with integrated soft zones for the transfer of higher tightening and loosening torque. Precision zone directly above the blade for the right angle for adjustment work. Bits for manual as well as power tool operations. Rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit. To change the bit, simply push the sleeve forward and remove. Free-turning sleeve for simple guidance of the tool during the screwdriving process. Bits suitable for manual as well as power tool operations with electric screwdrivers (e.g. HIOS, Delvo, Sehan). Applications for example on smartphones, cell phones, cameras, electrical appliances, in dental labs and dental surgeries.

Article number 1Y081224
Isolation protection 1000 V No
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Isolation protection 1000 V No
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 11
Number of bits PH (crosshead) 3
Number of bits Torx 2
Number of bits groove 3
Number of bits total 10
Number of files 0
Number of bits hexagon socket 2
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 10
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Cap rotatable Yes
Brand Wera
Weight per piece (g) 161.3
Commodity code
Model Kraftform Kompakt micro
Type Bit Set

Description

Kraftform Kompakt Micro 11 ESD 1, 11 pieces 1x 1013 Kraftform Micro ESD Bitholding screwdriver: 97 mm 3x 851/9 C J PH bits, halfmoon: PH 00 x 44x1.8 mm, PH 0 x 44x2 mm, PH 1 x 44x3 mm 2x 867/9 C TORX® bits, halfmoon: TX 5x44 mm, TX 6x44 mm 3x 800/9 C bits: 0.23x1.5x44 mm, 0.40x2x44 mm, 0.50x3x44 mm 2x 840/9 C bits Hex-Plus: 1.5x44 mm, 2x44 mmKraftform Kompakt Micro set for precision mechanical work. Suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21). Electrical surface resistance of = 10<,sup>9<,/sup> Ohm for secure protection against electrostatic charge. Manufactured in accordance with DIN EN 61340-5-1. Compact handle/interchangeable blade system for fast blade change. Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary. Power zone with integrated soft zones for the transfer of higher tightening and loosening torque. Precision zone directly above the blade for the right angle for adjustment work. Bits for manual as well as power tool operations. Rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit. To change the bit, simply push the sleeve forward and remove. Free-turning sleeve for simple guidance of the tool during the screwdriving process. Bits suitable for manual as well as power tool operations with electric screwdrivers (e.g. HIOS, Delvo, Sehan). Applications for example on smartphones, cell phones, cameras, electrical appliances, in dental labs and dental surgeries.

Article numbers

Article number 1Y081224
EAN 4013288168344
UBB 500643549677
UNSPSC 27112836
Manufacturer article nr  05073670001
Do not close this page. This message will disappear, when the page is fully loaded.