text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Wera Bit-Check 12 Metal 1 SB, 12 pieces


Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with strong permanent magnet for the take-up of bits with ¼" hexagon head drive. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Article number 7I796254
Brand Wera
Weight per piece (g) 121
Commodity code
Packed per 1

Specifications

Brand Wera
Weight per piece (g) 121
Commodity code

Description

Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with strong permanent magnet for the take-up of bits with ¼" hexagon head drive. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Article numbers

Article number 7I796254
EAN 4013288214003
UBB 500711328442
UNSPSC 27110000
Manufacturer article nr  05136393001
Do not close this page. This message will disappear, when the page is fully loaded.