text.skipToContent text.skipToNavigation

Wera 967 TORX® L-key, BlackLaser, TX 9 x 48 mm


High quality L-keys for recessed TORX® screws. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 2Z322099
Insulated No
Size (TX) 9
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 5
Full Box only

Specifications

Insulated No
Size (TX) 9
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Weight per piece (g) 3.25
Commodity code
Model 967 TORX

Description

High quality L-keys for recessed TORX® screws. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 2Z322099
EAN 4013288019288
UBB 500643318669
UNSPSC 27111710
Manufacturer article nr  05024004001
Do not close this page. This message will disappear, when the page is fully loaded.