text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

PB Swiss Tools Telescopic Handle for PB 53 Blade 85mm Length


Article number P0350.000.053
Total length (mm) 85
Length (m) 85
Fast exchange head Yes
Connection size (mm) 3.5
Brand Pb swiss tools
Weight per piece (g) 11
Commodity code
Packed per 1

Specifications

Total length (mm) 85
Length (m) 85
Fast exchange head Yes
Connection size (mm) 3.5
Brand Pb swiss tools
Weight per piece (g) 11
Commodity code
Type Telescopic Handle

Article numbers

Article number P0350.000.053
EAN 7610733072279
UBB 240193075035
UNSPSC 27112809
Manufacturer article nr  PB 53.TELESKOP
Do not close this page. This message will disappear, when the page is fully loaded.