text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Wera 840/4 Z bits, 2 x 50 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 7U583568
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 7.38
Commodity code

Description

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7U583568
EAN 4013288034694
UBB 500643355869
UNSPSC 31161507
Manufacturer article nr  05059603001
Do not close this page. This message will disappear, when the page is fully loaded.