text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Wera 335/350/355/6 Screwdriver set Kraftform Plus Lasertip and rack, 6 pieces


6-piece screwdriver set with Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The Lasertip tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Includes practical rack for tidy storage of the screwdrivers.

Article number 2D170655
Insulated Yes
Packaging Box
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Packed per 1

Specifications

Insulated Yes
Packaging Box
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 2
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 6
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Blade material Chrome-vanadium molybdenum (CVM)
Brand Wera
Commodity code
Type Screwdriver Set

Description

6-piece screwdriver set with Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The Lasertip tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Includes practical rack for tidy storage of the screwdrivers.

Article numbers

Article number 2D170655
EAN 4013288041616
UBB 500643293243
UNSPSC 27111728
Manufacturer article nr  05105622001
Do not close this page. This message will disappear, when the page is fully loaded.