text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Wera 2067 TORX® Screwdriver for TORX® screws for electronic applications, TX 4 x 40 mm


Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article number 6P838598
Total length (mm) 137
Size (TX) 4
Isolation protection 1000 V No
Blade length (mm) 40
Grip design 2-components
Packed per 1

Specifications

Total length (mm) 137
Size (TX) 4
Isolation protection 1000 V No
Blade length (mm) 40
Grip design 2-components
Blade diameter (mm) 2.5
VDE tested No
Brand Wera
Weight per piece (g) 12
Commodity code
Model 2067
Type Torx Screwdriver

Description

Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article numbers

Article number 6P838598
EAN 4013288040084
UBB 500643256604
UNSPSC 27111701
Manufacturer article nr  05118039001
Do not close this page. This message will disappear, when the page is fully loaded.