text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Wera 2054 Screwdriver for hexagon socket screws for electronic applications, 1.3 x 40 mm


Article number 6P119714
Total length (mm)
Wrench width (mm) 1.3
Isolation protection 1000 V No
Blade length (mm) 40
Blade diameter (mm) 3
VDE tested No
Brand Wera
Packed per 1

Specifications

Total length (mm) 137
Wrench width (mm) 1.3
Isolation protection 1000 V No
Blade length (mm) 40
Blade diameter (mm) 3
VDE tested No
Brand Wera
Weight per piece (g) 12.29
Commodity code
Model 2054 MICRO
Type Hexagon Screwdriver

Article numbers

Article number 6P119714
EAN 4013288032096
UBB 500643253064
UNSPSC 27111701
Manufacturer article nr  05118064001
Do not close this page. This message will disappear, when the page is fully loaded.