text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

PB Swiss Tools Precision Bit Set in Holder PH2 PZ2 T10-25 Groove Bit Hex Socket3-4 1/4" Hex 10-Piece


Article number P0376.651.100
Shaft length (mm) 30
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 1
Number of bits Torx 4
Number of bits groove 2
Number of bits total 10
Number of bits hexagon socket 2
Packed per 1

Specifications

Shaft length (mm) 30
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 1
Number of bits Torx 4
Number of bits groove 2
Number of bits total 10
Number of bits hexagon socket 2
Brand Pb swiss tools
Weight per piece (g) 245
Commodity code
Type Precision Bit Set

Article numbers

Article number P0376.651.100
EAN 7610733241989
UBB 500617643589
UNSPSC 27112809
Manufacturer article nr  PB 6510.R-100
Do not close this page. This message will disappear, when the page is fully loaded.