text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Dormer A101 Jobber Drill Bit 3.5mm HSS Cylindrical Shank 70mm


Article number 6Q192173
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 39
Spiral drill Yes
Brand Dormer
Weight per piece (g) 4
Packed per 10
Full Box only

Specifications

Total length (mm) 70
Diameter drill (mm) 3.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 39
Spiral drill Yes
Brand Dormer
Weight per piece (g) 4
Commodity code
Model A101
Type Jobber Drill Bit

Article numbers

Article number 6Q192173
EAN 7320760002933
UBB 500630813144
UNSPSC 23241639
Manufacturer article nr  A1013.5
Do not close this page. This message will disappear, when the page is fully loaded.