text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Dormer A110 Long Drill Bit 6mm HSS Cylindrical Shank 139mm


Article number 1M457346
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 91
Tip angle (°) 118
Spiral drill Yes
Brand Dormer
Packed per 10
Full Box only

Specifications

Total length (mm) 139
Diameter drill (mm) 6
Holding system Cylindrical plug-in axle
Cutting length (mm) 91
Tip angle (°) 118
Spiral drill Yes
Brand Dormer
Weight per piece (g) 23
Commodity code
Model A110
Type Long Drill Bit

Article numbers

Article number 1M457346
EAN 7320760011577
UBB 500631072005
UNSPSC 23241639
Manufacturer article nr  A1106.0
Do not close this page. This message will disappear, when the page is fully loaded.