text.skipToContent text.skipToNavigation

Uvex Earmuffs Blue 2600-201


Article number 0L403379
Colour Other
Adjustable Yes
Radio connection No
Folding Yes
Insulation value SNR (dB) 27
Bluetooth No
Material headband Plastic
Packed per 1

Specifications

Colour Other
Adjustable Yes
Radio connection No
Folding Yes
Insulation value SNR (dB) 27
Bluetooth No
Material headband Plastic
Material quality headband Polyvinyl chloride (PVC)
Carrying type Helmet attached
Active noise cancelling No
Replaceable cushions Yes
High visibility (signal colours) No
With radio No
Brand Uvex

Article numbers

Article number 0L403379
EAN 4031101593074
UBB 500677245051
UNSPSC 46180000
Manufacturer article nr  2600201 (31735700)
Do not close this page. This message will disappear, when the page is fully loaded.