text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Uvex Disposable gloves L


Article number 3O552308
Colour Blue
Thickness (mm) 0.1
Length (m) 240
Material NBR (nitrile rubber)
Powdered No
Sterile No
Protection against micro-organism risk Yes
Packed per 1

Specifications

Colour Blue
Thickness (mm) 0.1
Length (m) 240
Material NBR (nitrile rubber)
Powdered No
Sterile No
Protection against micro-organism risk Yes
Brand Uvex
Model U-Fit
Safety KPT

Article numbers

Article number 3O552308
EAN 4048612039281
UBB 500673680558
UNSPSC 46180000
Manufacturer article nr  60596**L (19170009)
Do not close this page. This message will disappear, when the page is fully loaded.