text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Tyrolit Round Brush for Right Angle Grinder 1RDZ SH0.5mm PREMIUM 125 x 12 x 25 x M14mm


Article number 0I827079
Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 125
Brand Tyrolit
Weight per piece (g) 321
Commodity code
Packed per 1

Specifications

Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 125
Brand Tyrolit
Weight per piece (g) 321
Commodity code
Type Round Brush

Article numbers

Article number 0I827079
EAN 9003176038182
UBB 500572026291
UNSPSC 27111907
Manufacturer article nr  603818
Do not close this page. This message will disappear, when the page is fully loaded.