text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Osborn HELITUF Tube Brush 13mm Steel 89mm Length


Article number S3433.000.120
Design Other
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 13
Brand Osborn
Weight per piece (g) 13.5
Packed per 1

Specifications

Design Other
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 13
Brand Osborn
Weight per piece (g) 13.5
Commodity code
Type Tube Brush

Article numbers

Article number S3433.000.120
EAN 4060246013543
UBB 500502354771
UNSPSC 27111907
Manufacturer article nr  9907036032
Do not close this page. This message will disappear, when the page is fully loaded.