text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Tyrolit Grinding Wheel 46 Grit Medium Basic 27 Form Cranked 115 x 22.23 x 3mm


The semi-flexible BASIC TOUCH grinding wheel combines the advantages of different products in one tool. The waffle-like structure allows cool grinding with good chip transport and discoloured material is reduced as a result. The unique structure and light weight of the TOUCH grinding wheel suppresses vibrations and guarantees smooth running and noise reduction. This wheel can be used for grinding, deburring and shaping operations as well as for cutting stainless steel and nonferrous metals, which clearly makes it an all-rounder.

Article number T6592.115.322
Height 3
Disc diameter (mm) 115
Granulation 46
Suitable for stainless steel Yes
Suitable for metal Yes
Packed per 25
Full Box only

Specifications

Height 3
Disc diameter (mm) 115
Granulation 46
Suitable for stainless steel Yes
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 0.03
Commodity code
Model 29T
Type Grinding Wheel

Description

The semi-flexible BASIC TOUCH grinding wheel combines the advantages of different products in one tool. The waffle-like structure allows cool grinding with good chip transport and discoloured material is reduced as a result. The unique structure and light weight of the TOUCH grinding wheel suppresses vibrations and guarantees smooth running and noise reduction. This wheel can be used for grinding, deburring and shaping operations as well as for cutting stainless steel and nonferrous metals, which clearly makes it an all-rounder.

Article numbers

Article number T6592.115.322
EAN 9003172363189
UBB 500503101551
UNSPSC 31191500
Manufacturer article nr  236318
Do not close this page. This message will disappear, when the page is fully loaded.