text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bench grinder deburring disc DB-WL dm152xW25.4x25.4mm 9 super fine non-woven 3M


Article number 2Z151072
Application Grinding
Max. number of revolutions (1/min) 6000
Diameter 152
Type Disc
Disc diameter (mm) 152
Granulation 9
Suitable for stainless steel Yes
Packed per 3
Full Box only

Specifications

Application Grinding
Max. number of revolutions (1/min) 6000
Diameter 152
Type Disc
Disc diameter (mm) 152
Granulation 9
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron pipe Yes
Suitable for metal Yes
Bore diameter 25.4
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Suitable for glass Yes
Nonwoven fabric-fineness Other
Brand 3M
Weight per piece (g) 1.102
Commodity code
Model Scotch-Brite DB-WL
Type 7000028488

Article numbers

Article number 2Z151072
UBB 500634225261
UNSPSC 31191500
Manufacturer article nr  18762
Do not close this page. This message will disappear, when the page is fully loaded.