text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Tyrolit Diamond Cutting Saw Blade 40 Grit Premium C3 Form DCH-FC 7mm Segment 115 x 22.23 x 1.2mm


Article number T6008.115.122
Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 115
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 120
Commodity code
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 115
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 120
Commodity code
Model C3
Type Diamond Cutting Saw Blade

Article numbers

Article number T6008.115.122
EAN 9003174757900
UBB 500504565457
UNSPSC 27110000
Manufacturer article nr  475790
Do not close this page. This message will disappear, when the page is fully loaded.