text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Tyrolit Rough Grinding Wheel Aluminum Oxide 30 Grit Coarse Premium A30R-BFX 178 x 22.23 x 7mm


PREMIUM grinding wheel for angle grinder is the perfect tool for efficient and easy cutting ability of stainless steel. The special bond system results in excellent aggressiveness and high durability in the application. The chemical purity of the product prevents corrosion and pitting and allows for gentle treatment of the workpiece. In addition, Tyrolit's proprietary Comfort Start technology provides a comfortable start during grinding, increasing the operator's working comfort many times over. The PREMIUM rough grinding wheel is ideal for quickly and efficiently completing a wide range of grinding applications on different grades of stainless steel.

Article number T6122.178.722
Height 7
Disc diameter (mm) 178
Granulation 30
Suitable for stainless steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Height 7
Disc diameter (mm) 178
Granulation 30
Suitable for stainless steel Yes
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 410
Commodity code
Model 27 R
Type Rough Grinding Wheel

Description

PREMIUM grinding wheel for angle grinder is the perfect tool for efficient and easy cutting ability of stainless steel. The special bond system results in excellent aggressiveness and high durability in the application. The chemical purity of the product prevents corrosion and pitting and allows for gentle treatment of the workpiece. In addition, Tyrolit's proprietary Comfort Start technology provides a comfortable start during grinding, increasing the operator's working comfort many times over. The PREMIUM rough grinding wheel is ideal for quickly and efficiently completing a wide range of grinding applications on different grades of stainless steel.

Article numbers

Article number T6122.178.722
EAN 9003171170726
UBB 500503142316
UNSPSC 27110000
Manufacturer article nr  117072
Do not close this page. This message will disappear, when the page is fully loaded.