text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Tyrolit Rough Grinding Wheel Aluminum Oxide 30 Grit Coarse Basic 27 Form A30Q-BF 178 x 22.23 x 8mm


The BASIC 2in1 rough grinding wheel for the angle grinder is best suited for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start when grinding and increases working comfort many times over. This wheel is universal for face and edge grinding on various steel and stainless steel qualities and should not be missing in any toolbox.

Article number T6231.178.822
Height 8
Disc diameter (mm) 178
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Height 8
Disc diameter (mm) 178
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Brand Tyrolit
Weight per piece (g) 429
Commodity code
Model 27
Type Rough Grinding Wheel

Description

The BASIC 2in1 rough grinding wheel for the angle grinder is best suited for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start when grinding and increases working comfort many times over. This wheel is universal for face and edge grinding on various steel and stainless steel qualities and should not be missing in any toolbox.

Article numbers

Article number T6231.178.822
EAN 9003172228686
UBB 500504623033
UNSPSC 27110000
Manufacturer article nr  222868
Do not close this page. This message will disappear, when the page is fully loaded.