text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Tyrolit Grinding Disc for Steel Ceramic 24 Grit Premium 27 Form CA24P-BFP 178 x 7 x 22.23mm


Article number 9S309917
D (mm)
Application Grinding
Thickness (mm) 7
Disc diameter (mm) 178
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Packed per 5
Full Box only

Specifications

D (mm) 178
Application Grinding
Thickness (mm) 7
Disc diameter (mm) 178
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22.23
Suitable for wood No
Suitable for cellular concrete No
X-Lock holding device No
Segmentation Other
Flap disc No
Suitable for dry use No
Brand Tyrolit
Weight per piece (g) 413
Commodity code
Type Grinding Disc

Article numbers

Article number 9S309917
EAN 9003173146125
UBB 500584095532
UNSPSC 31191500
Manufacturer article nr  34645085
Do not close this page. This message will disappear, when the page is fully loaded.