text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Tyrolit Cut-Off Wheel Aluminum Oxide 30 Grit Coarse Premium 2-in-1 42 Form Cranked 125 x 22.23 x 3mm


Article number 5Y210893
Application Cutting
Thickness (mm) 3
Disc diameter (mm) 125
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Packed per 25
Full Box only

Specifications

Application Cutting
Thickness (mm) 3
Disc diameter (mm) 125
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 80
Commodity code
Model 42
Type Cut-Off Wheel

Article numbers

Article number 5Y210893
EAN 9003178723482
UBB 500572046174
UNSPSC 27110000
Manufacturer article nr  872348
Do not close this page. This message will disappear, when the page is fully loaded.