text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Tyrolit Cut-Off Wheel Aluminum Oxide 60 Grit Medium Basic 2-in-1 41 Form Flat 115 x 22.23 x 1mm


Article number 1K907171
Application Cutting
Thickness (mm) 1
Disc diameter (mm) 115
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Packed per 25
Full Box only

Specifications

Application Cutting
Thickness (mm) 1
Disc diameter (mm) 115
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 25
Commodity code
Model 41
Type Cut-Off Wheel

Article numbers

Article number 1K907171
EAN 9003172409832
UBB 500683343957
UNSPSC 31191500
Manufacturer article nr  34332870
Do not close this page. This message will disappear, when the page is fully loaded.