text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Rodac EURO 07 Female Plug 1/4" BSP 10-Piece


Article number 4M858532
Material Other
Standard None
With safety collar No
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Other
Standard None
With safety collar No
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Rodac
Weight per piece (g) 0.022
Commodity code

Article numbers

Article number 4M858532
EAN 8717659225655
UBB 500632167796
UNSPSC 27131613
Manufacturer article nr  RR7203SET
Do not close this page. This message will disappear, when the page is fully loaded.