text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Rodac Die Grinder 25000RPM 150W 1/4" BSP 6mm


Article number R5025.000.020
Rotational speed (1/min) 25000
Device side air inlet R 1/4 inch
Required air volume 198
Brand Rodac
Weight per piece (g) 937
Commodity code
Type Die Grinder
Packed per 1

Specifications

Rotational speed (1/min) 25000
Device side air inlet R 1/4 inch
Required air volume 198
Brand Rodac
Weight per piece (g) 937
Commodity code
Type Die Grinder

Article numbers

Article number R5025.000.020
EAN 8717659117691
UBB 500570294362
UNSPSC 31191603
Manufacturer article nr  RC133L
Do not close this page. This message will disappear, when the page is fully loaded.