text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Facom Impact Socket 17mm Hex 9.6mm Depth 1/2" Drive 82mm


Article number 6A371379
Wrench width (mm) 17
Length (m) 82
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 9.6
Brand Facom
Packed per 1

Specifications

Wrench width (mm) 17
Length (m) 82
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 9.6
Brand Facom
Weight per piece (g) 211
Commodity code
Type Impact Socket

Article numbers

Article number 6A371379
EAN 3662424013072
UBB 500638201821
UNSPSC 27111704
Manufacturer article nr  NSD.17L
Do not close this page. This message will disappear, when the page is fully loaded.