text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Thread insert for plastic, Tech-Fix, unheaded Brass CU2/CU3 M6

Specifications

Diameter M6
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Commodity code

Dimensions

d-D M6
Hole size 8
Min. wall thickness 3.3
N 7.9
L 12.7
W 8.5

Article numbers

Article number 64062.060.001
EAN 8712423024977
UBB 500656775490
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.