text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Thread insert for plastic, Flow-Fix, unheaded Brass CU2/CU3 M5

Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Commodity code

Specifications

Diameter M5
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Commodity code

Dimensions

A (min.) 7.4
C 2
d-D M5
L 11.2
W 7.3

Article numbers

Article number 64072.050.001
EAN 8712423025462
UBB 500656780342
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.