text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stanley Level Horizon 1-42-919 400mm


Article number S4240.734.400
Length (m) 400
Material Aluminium
Brand Stanley
Weight per piece (g) 325
Commodity code
Packed per 2
Full Box only

Specifications

Length (m) 400
Material Aluminium
Brand Stanley
Weight per piece (g) 325
Commodity code

Article numbers

Article number S4240.734.400
EAN 3253561429194
UBB 420192111110
UNSPSC 27111802
Manufacturer article nr  1-42-919
Do not close this page. This message will disappear, when the page is fully loaded.