text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 40 AD 5/32 Socket 5/32" Bi-Hex 3.5mm Depth 1/4" Square Drive Steel Chrome Plated 23mm


Article number
Length (m) 23
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 3.5
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Length (m) 23
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 3.5
VDE tested No
Brand Stahlwille
Weight per piece (g) 8
Commodity code
Model 40 AD 5/32
Type Socket

Article numbers

Article number G0300.039.001
EAN 4018754126965
UBB 500504899674
UNSPSC 27111704
Manufacturer article nr  01530010

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.