text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore D 19 3/4W Socket 3/4" Bi-Hex 22.5mm Depth 1/2" Drive Vanadium Steel Chrome Plated 44.5mm


Article number
Length (m) 44.5
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 22.5
VDE tested No
Brand Gedore
Packed per 1

Specifications

Length (m) 44.5
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 22.5
VDE tested No
Brand Gedore
Weight per piece (g) 210
Commodity code
Model D 19 3/4W
Type Socket

Article numbers

Article number G2232.191.001
EAN 4010886613849
UBB 203120468632
UNSPSC 27111704
Manufacturer article nr  6138430

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.