text.skipToContent text.skipToNavigation

Stahlwille 45 A 3/4 Socket 3/4" Bi-Hex 15.9mm Depth 3/8" Square Drive Steel Chrome Plated 32mm


Article number
Surface protection Chromium-plated
Length (mm) 32
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert Yes
With joint No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 32
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 15.9
Wrench width (inch) 3/4 inch
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 43
Commodity code
Model 45 A 3/4
Type Socket

Article numbers

Article number G0330.191.001
EAN 4018754004287
UBB 203122334873
UNSPSC 27111704
Manufacturer article nr  02410040

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.