text.skipToContent text.skipToNavigation

PB Swiss Tools Slotted Screwdriver 3.5 x 0.6mm 100mm Blade Length 1-Component Handle 190mm


Article number
Total length (mm)
Show all lengths
Design Straight
Weight 29
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 3.5
Blade thickness (mm) 0.6
Packed per 1

Specifications

Total length (mm) 190
Design Straight
Weight 29
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 3.5
Blade thickness (mm) 0.6
Type of shaft Round
Grip design 1-component
Bulged blade No
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 29
Commodity code
Type Slotted Screwdriver

Article numbers

Article number P0550.002.100
EAN 7610733062416
UBB 500502098378
UNSPSC 27111701
Manufacturer article nr  PB 5100.2-100/3,5

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.