text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Tool Set in Foam Module 60-Piece


Article number G1700.838.773
Heating- + sanitary mechanic set No
Electrician set No
Total number of tools 60
Number of bit inserts 34
Brand Stahlwille
Weight per piece (g) 750
Commodity code
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Total number of tools 60
Number of bit inserts 34
Brand Stahlwille
Weight per piece (g) 750
Commodity code
Type Tool Set

Article numbers

Article number G1700.838.773
EAN 4018754172689
UBB 500505351329
UNSPSC 27111714
Manufacturer article nr  96838773
Do not close this page. This message will disappear, when the page is fully loaded.