text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bahco Thick Shaped Aluminium Profile Spirit Levels


Box section anodized finish aluminium level.Accuracy ± 0.5 mm/m.Barrel-type vials.Vial liquid is resistant to UV light.High visibility.Unbreakable vials.Shock-absorbing end caps protect against damage when dropped.Thick profile.Magnetic versions are available in 400, 600, 800, 1000 and 1200 mm (-M).Bi-material handle.Milled measuring surfaces.V groove base.Strong, thick aluminium profile.Easy to use thanks to hand holes on either side.Large vials for easy reading even in low light.Measuring scale (for indication purposes only).Oversized, shock absorbing rubber end caps

Article number S5550.000.600
Electronic No
Adjustable No
Length (m) 600
Number of air bubbles 3
Material Aluminium
Packed per 1

Specifications

Electronic No
Adjustable No
Length (m) 600
Number of air bubbles 3
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
With laser No
Number of hand holes 1
Milled measuring surface Yes
Brand Bahco
Weight per piece (g) 715
Commodity code
Type Spirit Level

Description

Box section anodized finish aluminium level.Accuracy ± 0.5 mm/m.Barrel-type vials.Vial liquid is resistant to UV light.High visibility.Unbreakable vials.Shock-absorbing end caps protect against damage when dropped.Thick profile.Magnetic versions are available in 400, 600, 800, 1000 and 1200 mm (-M).Bi-material handle.Milled measuring surfaces.V groove base.Strong, thick aluminium profile.Easy to use thanks to hand holes on either side.Large vials for easy reading even in low light.Measuring scale (for indication purposes only).Oversized, shock absorbing rubber end caps

Article numbers

Article number S5550.000.600
EAN 7314150128303
UBB 500579561332
UNSPSC 27111802
Manufacturer article nr  466-600
Do not close this page. This message will disappear, when the page is fully loaded.