text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Tyrolit Hand Brush Stainless Steel Wire Wood Handle 25mm 32 x 290mm


Article number 0I683354
Length (m) 290
Material Stainless steel
Wire diameter (mm) 32
Brand Tyrolit
Weight per piece (g) 134
Commodity code
Type Hand Brush
Packed per 12
Full Box only

Specifications

Length (m) 290
Material Stainless steel
Wire diameter (mm) 32
Brand Tyrolit
Weight per piece (g) 134
Commodity code
Type Hand Brush

Article numbers

Article number 0I683354
EAN 9003178962072
UBB 500572202900
UNSPSC 27111907
Manufacturer article nr  896207
Do not close this page. This message will disappear, when the page is fully loaded.